missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Replacement Needles for Valco VISF-1 Injection Valve Syringes

Product Code. 11567704
Change view
Click to view available options
Needle Gauge:
22 G
22s G
Diameter (Metric) Inner:
0.15 mm
0.41 mm
Unit Size:
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Diameter (Metric) Inner unitSize
11567704 22s G 0.15 mm Pack of 6
11557644 22 G 0.41 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11567704 Supplier Hamilton™ Supplier No. 778701
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Replacement needles for Valco VISF-1 injection valve syringes

Available in a small hub and large hub. Small hub needles will fit on 2.5 -100οL removable needle syringes. Large hub needles will fit on removable needle syringes from 250 οL and larger. Needle has specific dimensions for the Valco valve.

Six needles per pack.

Specifications

Autoclavable Autoclavable
Needle Gauge 22s G
Diameter (English) Inner 0.005 in.
Diameter (English) Outer 0.028 in.
Diameter (Metric) Inner 0.15 mm
Diameter (Metric) Outer 0.72 mm
Length (English) Needle 0.75 in.
Product Type Replacement Syringe Needle
Needle Point Style Removable Square/Blunt
For Use With (Equipment) Valco VISF-1 Injection Valve Syringes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.