missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Small Hub Removable Needles (2.5 - 100μL Syringes)

Product Code. 10788731
Change view
Click to view available options
Needle Gauge:
22 G
22s G
26 G
26s G
27 G
28 G
30 G
31 G
32 G
33 G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved
Diameter (English) Inner:
0.004 in.
0.005 in.
0.0051 in.
0.0059 in.
0.0063 in.
0.007 in.
0.01 in.
0.016 in.
Diameter (English) Outer:
0.008 in.
0.0094 in.
0.01 in.
0.012 in.
0.014 in.
0.016 in.
0.018 in.
0.019 in.
0.028 in.
Unit Size:
Pack of 6
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Diameter (English) Inner Diameter (English) Outer Unit Size
10788731 26s G Sharp, Bevel, Curved 0.0051 in. 0.019 in. Pack of 6
10291733 26s G Cone 0.0051 in. 0.018 in. Pack of 6
10708494 26 G Cone 0.01 in. 0.018 in. Pack of 6
10284302 22 G Cone 0.016 in. 0.028 in. Pack of 6
10622804 22 G Sharp, Bevel, Curved 0.016 in. 0.028 in. Pack of 6
10274702 22s G Cone 0.0059 in. 0.028 in. Pack of 6
10323811 22s G Sharp, Bevel, Curved 0.0059 in. 0.028 in. Pack of 6
11557704 22s G Blunt 0.0059 in. 0.028 in. Pack of 6
11520142 33 G Blunt 0.004 in. 0.008 in. Pack of 6
10152642 22 G Blunt 0.016 in. 0.028 in. Pack of 6
10225142 26s G Blunt 0.0051 in. 0.018 in. Pack of 6
11547704 26 G Blunt 0.01 in. 0.01 in. Pack of 6
11503234 26 G Sharp, Bevel, Curved 0.01 in. 0.018 in. Pack of 6
10616264 30 G Blunt 0.0063 in. 0.012 in. Pack of 6
11510142 32 G Blunt 0.004 in. 0.0094 in. Pack of 6
10183352 31 G Blunt 0.005 in. 0.01 in. Pack of 6
11500142 28 G Blunt 0.007 in. 0.014 in. Pack of 6
10281293 27 G Blunt 0.0051 in. 0.016 in. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 10788731 Supplier Hamilton™ Supplier No. 775802
  • ONLINE EXCLUSIVE PRICE
    71.25 €
    70.25 € / Pack of 6
    Save 1.00 €
    1% Off
View all promotions
Estimated Shipment: 16-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can be used with removable (RN)-style syringes that are 100μL and smaller.

  • Standard needle length is 51mm (2 in.)
  • Custom gauges, lengths and point styles are available

Specifications

Autoclavable Autoclavable
Material Stainless Steel (Hub)
Needle Gauge 26s G
Diameter (English) Inner 0.0051 in.
Diameter (English) Outer 0.019 in.
Diameter (Metric) Inner 0.13 mm
Diameter (Metric) Outer 0.47 mm
For Use With (Application) Ideal when there is a risk of the needle clogging
Length (English) Needle 2 in.
Product Type Replacement Syringe Needle
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.