missing translation for 'onlineSavingsMsg'
Learn More

Brannan Hand Held Infrared Thermometer

Product Code. 16627523
Change view
Click to view available options
Temperature Accuracy:
±0.3°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Accuracy Unit Size
16627523 ±0.3°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16627523 Supplier Brannan Supplier No. 11/400/3

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-contact and hygienic infrared body temperature thermometer specially designed to take the body temperature of a person, regardless of room temperature. Thermometer has a fast response time which allows for a greater number of measurements to be taken in a short period of time.

  • Non-contact and hygienic infrared body temperature thermometer
  • Specially designed to take the body temperature of a person regardless of room temperature
  • Fast response time allows for a greater number of measurements to be taken in a short time
  • Designed to eliminate the chance of cross-contamination
  • Ideally suited for use in schools, business, and other environments where a large number of people are coming into contact with one another
  • Selectable °C or °F, body or surface temperature
  • Easy and safe
  • Laser targeting
  • Trigger lock
  • Automatic data hold
  • Response Time: 0.5 seconds
  • Emissivity: 0.95 fixed value
  • Resolution: 0.1°C (0.1°F)
  • Relative Humidity: < 85%
  • Warranty: 2 Years

Certifications:

  • CE Mark - Medical Device Class IIA
  • EN 980: Graphical symbols for use in the labeling of medical devices
  • EN 1041:Information supplied by the manufacturer with medical devices
  • EN 60601-1: Medical electrical equipment Part 1: General requirements for safety (IEC:60601-1:1998)
  • EN 60601-1-2: Medical electrical equipment Part 1-2: General requirements for safety Collateral standard Electromagnetic compatibility Requirements and test (IEC 60601-1-2:2001)
  • ASTM E1965-1998
  • ISO13485 Manufacturer

Garantie

2 Years

Spezifikation

Temperature Accuracy ±0.3°C
Temperature Range (English) 90°F to 108°F (Body), 32°F to 140°F (Surface)
Temperature Range (Metric) 32°C to 42.5°C (Body), 0°C to 60°C (Surface)
Operating Temperature (English) 50°F to 104°F
Operating Temperature (Metric) 10°C to 40°C
Includes Infrared Thermometer, Storage Bag, AA Batteries, User Manual
Alarm Types Programmable audio alarm function at user defined value
Dimensions (D x W x H) 43 x 77 x 149 mm (Unpackaged)
Storage Requirements 0°C to 50°C
Light Source Backlit LCD Display
Screen Size 28 x 24 mm
Working Distance 5 to 15 cm
Data Management Details Memorizes the last 32 temperature measurements
Battery Type 2 x AA (Included)
Power Consumption 0.0256 W
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.