missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Emerald™ Hand Held Jewelry Scales
Shop All Ohaus Products
Click to view available options
Capacity:
120 g
250 g
500 g
Model:
JE120
JE250
JE500
Unit Size:
Each
Description
- Backlit liquid crystal display (LCD)
- 2 AAA batteries (included)
- ABS housing and pan, protective snap-on cover
- Software overload/underload protection, external push-button calibration
Specifications
Specifications
| Certifications/Compliance | CE, EN61326:1997 A1:1998, ISO 9001 |
| Capacity | 120 g |
| Display Type | Backlit LCD |
| Readability | 0.1 g |
| Format | Gram, ounce, troy ounce, pennyweight |
| For Use With (Application) | In a jewelry shop, In jewelry production |
| Linearity | ±0.1 g |
| Material | ABS Housing |
| Model | JE120 |
| Stabilization Time | 3 sec. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction