missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Emerald™ Hand Held Jewelry Scales

Product Code. 11894272 Shop All Ohaus Products
Click to view available options
Capacity:
120 g
250 g
500 g
Model:
JE120
JE250
JE500
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11894272

Brand: Ohaus™ 71148073

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for quick reference in jewelry stores and production. Ohaus™ Emerald™ Hand Held Jewelry Scales meet the highest quality performance standards, the Emerald scales are extremely simple to operate and garner accurate results.

  • Backlit liquid crystal display (LCD)
  • 2 AAA batteries (included)
  • ABS housing and pan, protective snap-on cover
  • Software overload/underload protection, external push-button calibration
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, EN61326:1997 A1:1998, ISO 9001
Capacity 250 g
Display Type Backlit LCD
Readability 0.1 g
Format Gram, ounce, troy ounce, pennyweight
For Use With (Application) In a jewelry shop, In jewelry production
Linearity ±0.2 g
Material ABS Housing
Model JE250
Stabilization Time 3 sec.
Temperature Range (Metric) 18°C to 25°C
Type Jewelry Scales
Warranty 12 Months
Length (Metric) 13.6 cm
Width (Metric) 83 mm
Width (Metric) Pan 76 mm
Height (Metric) 20 mm
Depth (Metric) Pan 8.3 cm
Weight (Metric) 0.16 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.