missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Hand Operated Vacuum Pumps

Product Code. 11705199 Shop All Cole-Parmer Products
Change view
Click to view available options
Flow Rate:
15 mL/stroke
35 mL/stroke
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
11705199 35 mL/stroke Each
11785189 15 mL/stroke Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11705199 Supplier Cole-Parmer™ Supplier No. 7930121
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Produce up to 25 in Hg vacuum or test for pressure leaks with this vacuum pump. Cole-Parmer™ Hand Operated Vacuum Pumps are sealed and self-lubricated for a long, maintenance-free life.

  • Vacuum gauge is graduated in both centimeters and inches of mercury
  • Built-in trigger enables you to release vacuum without disconnecting the pump
  • Zinc alloy is perfect for rugged applications; PVC is lightweight and easy to handle

Specifications

Dimensions (L x W x H) 190.5 x 50.8 x 241.3 mm
Material PVC
Flow Rate 35 mL/stroke
Pump Type Hand Operated Vacuum Pump (without gauge)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.