missing translation for 'onlineSavingsMsg'
Learn More

Katrin Hand Paper Towel Classic M

Product Code. 15701017
Change view
Click to view available options
Dimensions (L x W):
20.5 x 30 cm
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15701017 20.5 x 30 cm 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15701017 Supplier Katrin Supplier No. 48504
  • ONLINE EXCLUSIVE PRICE
    91.60 €
    64.63 € / 6 rolls
    Save 26.97 €
    29% Off
View all promotions
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Absorbent, hygienic and tear-resistant.

  • For KATRIN towel dispenser M with inner dispenser and similar models
  • Natural white
  • 790 wipes per roll
  • 1-ply 21 x 30 cm wipes

Specifications

Product Type Paper Towel
Length (Metric) 38 cm
Width (Metric) 5 cm
Material Paper
Autoclavable Not Autoclavable
Color White
Disposable Single-use
Dimensions (L x W) 20.5 x 30 cm
Packaging Quantity 6 rolls of 790 Wipes
Ply 1-ply
Thickness (Metric) 1 x 21.5 g/m2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.