missing translation for 'onlineSavingsMsg'
Learn More

Tork Hand Sanitiser Gel Pump Bottle

Product Code. 17892206 Shop All Tork Products
Change view
Click to view available options
pH Range:
6.5
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. pH Range Unit Size
17892206 6.5 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17892206 Supplier Tork Supplier No. 511103
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Free-standing pump bottle allows non sticky gel with flexibility in its placement

  • Tackle a variety of problem organisms this hand sanitiser gel conforms with EN1500, EN 12791 and EN14476
  • Improve the user experience this non-sticky gel is easy to spread.
  • Easily fit the hand sanitiser gel in any space the free-standing pump bottle allows for flexibility in its placement
  • Provide comfort for staff and guests this hand sanitiser gel has been dermatologically tested
  • Encourage good hand hygiene throughout your premises
  • Moisturizing ingredients encourage good hand hygiene behavior
  • Remain safe by reading biocide product labels and information before use
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Sanitizer
Color Clear
Form Gel
Dimensions (L x W x H) 257 x 233 x 192 mm
Disposable Single-use
Latex Free Yes
Length (English) 2.16 in.
Length (Metric) 55 mm
Packaging Plastic Bottle
pH Range 6.5
Quantity 12 Pk.
Sterility Non-sterile
Volume (English) 16.90 oz.
Volume (Metric) 500 mL
Weight (English) 17.07 oz.
Weight (Metric) 484 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.