missing translation for 'onlineSavingsMsg'
Learn More

Tork Hand Towel Roll Dispenser White H1

Product Code. 10135204 Shop All Tork Products
Change view
Click to view available options
Holds:
Hard Roll Towel
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
10135204 Hard Roll Towel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10135204 Supplier Tork Supplier No. 551000
 Restricted Item
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dispenser delivers easy maintenance to keep busy washrooms functioning and reduces consumption with one-at-a-time sheet dispensing.

  • Elevation design
    • Functional, modern design makes lasting impression on guests
  • One-at-a-time dispensing improves hygiene, guests only touch paper hand towels needed
  • Large capacity ensures paper is always available
  • Maintain space efficiently with refill indicator and Tork Vision Cleaning software and sensors
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hard Roll Towel Dispenser
Color White
Length (English) 8.228 in.
Length (Metric) 209 mm
Width (English) 13.38 in.
Width (Metric) 340 mm
Height (English) 16.4 in.
Height (Metric) 417 mm
Holds Hard Roll Towel
Material ABS
Mounting Wall Mount
No. of Compartments 1
Product Style Hinged Lid with Closed Front
Model Manual
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.