missing translation for 'onlineSavingsMsg'
Learn More

Brannan Handheld Analogue Tally Counter

Product Code. 31041734
Change view
Click to view available options
Dimensions (L x W x H):
48 x 54 x 27 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H)
31041734 48 x 54 x 27 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31041734 Supplier Brannan Supplier No. 28/501/0
  • ONLINE EXCLUSIVE PRICE
    6.85 €
    5.22 € / Pack of 1
    Save 1.63 €
    23% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Analogue counter available with finger holder. Resets by turning knob.

  • Four digit display tally counter
  • With handle and clear white numbers on black background
  • Resets by turning knob
  • Counts 0 to 9999
  • Dimensions: 48 x 54 x 37 mm
  • Count Dimensions: 6 x 18 mm

Specifications

Product Type Counting Device
Display Type Mechanical
Grid Type Simple
Display Dimensions 6 x 18 mm
Disposable Reusable
Dimensions (L x W x H) 48 x 54 x 27 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.