missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Handheld Refractometer Master-20α

Product Code. 11406148
Change view
Click to view available options
:
Refractometer; Brix Range: 0.0% to 20.0%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11406148 Refractometer; Brix Range: 0.0% to 20.0%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11406148 Supplier ATAGO™ Supplier No. 2381
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Measure low-concentration more precisely with the Master-20α Refractometer. Measure Soft drinks, Soup, Fruits & Vegetables, Cutting oil, Cleaning Agents etc.

  • Master-20α are a low concentration model (measurement range Brix 0.0% to 20.0%).
  • Good for measurements of low concentration fruit juices, cutting oil, etc.
  • Automatic Temperature Compensation (ATC) model with water resistant feature (IP65).
  • The Master-20α is made of metal.

    Specifications

    Type Portable Refractometer
    Scale Range 0.0% to 20.0%
    Model MASTER-20α
    Accuracy ±0.2% (Brix)
    Scale Type Brix
    IP Rating IP65
    Weight (Metric) 165 g
    Dimensions (L x W x H) 32 x 34 x 207 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.