missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ HandyStep™ Touch Electronic Repeating Pipette with Factory DAkkS Calibration Certificate

Product Code. 16512310 Shop All Brand Products
Click to view available options
Volume (Metric):
1 to 50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16512310

Brand: BRAND™ DAkkS/705200

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

BRAND™ HandyStep™ Touch Electronic Repeating Pipette features touch-screen controls for intuitive operation.

  • Standard mode multi-dispenses, auto-dispenses, pipettes, and can save favorites
  • Automatically recognizes BRAND™ PD-Tip™ II Preision Dispenser tips
  • Long-life lithium ion battery
  • Automatic tip ejection
  • Multi-lingual - English, Spanish, French, German and Chinese
  • Inductive charging stand available
TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips Standard Repeating Pipette Tips
Color White
For Use With PD-Tip II
Material Polymer
Model Touch
Number of Channels 1
Type Electronic Repeating Pipette
Volume (Metric) 1 to 50 mL
For Use With (Equipment) PD-Tips II
Includes Charger
Length (Metric) 6 cm
Width (Metric) 5 cm
Height (Metric) 20 cm
Electrical Requirements 100 to 240 V, 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.