missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ HandyStep™ touch and HandyStep™ touch S Repeating Pipette / Inductive Charging Stand Bundles
GREENER_CHOICE

Product Code. 16468479 Shop All Brand Products
Change view
Click to view available options
Color:
Black
White
Model:
HandyStep Touch
HandyStep Touch S
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Model Unit Size
16468479 Black HandyStep Touch S 1 set
16458479 White HandyStep Touch 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Product Code. 16468479 Supplier BRANDTECH™ BRAND™ Supplier No. 705211
Save Up to 60% on Liquid Handling
Use promo code 28028
View all promotions
Estimated Shipment: 01-12-2026
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

BRAND™ HandyStep™ touch screen repeating pipettes bundled with inductive charging stand at an attractive price

  • The HandyStep™ touch and HandyStep™ touch S features a variety of customizable modes including settings, multi-dispensing, auto-dispensing, and pipetting, with the ability to save your favorites
  • Operates through a simple and intuitive touch-screen interface
  • Compatible with all standard repeating tips
  • Automatically recognizes BRAND™ PD-Tip™ II Precision Dispenser tips
  • The Auto Dispensing learning function significantly reduces repetitive motion by up to 97%
  • Equipped with motorized tip ejection
  • Each bundle includes an inductive charging stand for convenient recharging
  • Powered by a lifelong lithium-ion battery for enduring performance
  • Multi-llingual capabilities with support for English, Spanish, French, German, and Chinese
  • The HandyStep™ touch S adds sequential dispensing, multi-aspiration, and titration modes
TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.50%
Battery Type Lithium ion
ClipTip No
Compatible Tips PD-Tip II and other standard types
Description Modes: Multi-dispensing, auto-dispensing, pipetting, sequential dispensing, multi-aspiration, titration
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Black
Dispensing Speed 8 Adjustable Speeds
Disposable Reusable
For Use With Brand PD-Tip II Repeating Pipette Tip
Material Polycarbonate, PBT, Glass, Silicone, PEEK
Model HandyStep Touch S
Number of Channels 1
Programmability 10 Favorites
Sterility Non-sterile
Type Electronic Repeating Pipette
Volume (Metric) 1 μL to 50 mL
Display Backlit Color Touch Screen
For Use With (Equipment) BRAND PD-Tip II Repeating Pipette Tips
Includes DE-M marking, performance certificate, operating manual, quick reference guide, wall/shelf mount, inductive charging stand, lithium-ion battery, universal power adapter, USB type C cable
Multilingual User Interface English, Spanish, French, German, Chinese
Number of Speeds 8 aspiration, 8 dispensing
Temperature (Metric) Operating 15° to 40°C
Warranty 1 year
Length (Metric) 6 cm
Width (Metric) 5 cm
Height (Metric) 20 cm
Electrical Requirements 100 to 240 VAC, 50/60Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.