missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ HandyStep™ Touch S Electronic Repeating Pipette
Shop All Brand Products

Click to view available options
Volume (Metric):
1 μL to 50 mL
Unit Size:
Each
Description
- Standard mode features a variety of customizable modes including settings, multi-dispensing, auto-dispensing, and pipetting, with the ability to save your favorites
- The S model adds sequential dispensing, multi-aspiration, and titration modes
- Operates through a simple and intuitive touch-screen interface
- Compatible with all standard repeating tips
- Automatically recognizes BRAND™ PD-Tip™ II Precision Dispenser tips
- The Auto Dispensing learning function significantly reduces repetitive motion by up to 97%
- Equipped with motorized tip ejection
- Powered by a lifelong lithium-ion battery for enduring performance
- Multi-llingual capabilities with support for English, Spanish, French, German, and Chinese
- Inductive charging stand available separately
Specifications
Specifications
| Accuracy | 0.50% |
| Battery Type | Lithium Ion |
| ClipTip | No |
| Compatible Tips | PD-Tip II |
| Autoclavable | Not Autoclavable |
| Color | Black/White |
| Disposable | Reusable |
| For Use With | PD-Tip II |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction