missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Handheld Electronic Decapper Tool

Product Code. 15522340 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
20 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15522340 20 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15522340

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Quick and easy removal of aluminum seals with the push of a button.

  • Decapper
  • 110 - 240V
  • Electronic
  • Steel/plastic
  • One hand, secure, reproducible crimps/decrimps of 8, 11, 13 and 20mm vials with the push of a button
  • Reduces hand strain compared to manual crimper operation
TRUSTED_SUSTAINABILITY

Specifications

Description 20mm Electronic Decapper
For Use With (Equipment) Aluminum Cap
Size 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.