missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Hardening Furnace

Product Code. 17318029 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
9 L
11 L
17 L
30 L
40 L
60 L
Controller Type:
B500
C540
Temperature Control:
Minutes to Max Temp: 105
Minutes to Max Temp: 120
Minutes to Max Temp: 180
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17318029

Brand: Nabertherm™ N02H1NKNA

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The chamber furnaces are a perfect fit to withstand harsh use in the laboratory, e.g. when heat-treating metals, robust insulation with light refractory bricks is necessary. The furnaces can be extended with a variety of accessories.

  • Max Temperature: 1280°C

Specifications

Controller Type B500
Capacity (Metric) 11 L
Temperature (Metric) 1280°C
Type Hardening Furnace
Style Tabletop
Temperature Control Minutes to Max Temp: 180
Dimensions (D x W x H) Interior 250 x 350 x 140 mm
Dimensions (L x W x H) Exterior 800 x 750 x 600 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.