missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gerhardt™ Hardmetal Tungsten Carbide Grinding Bowls
Specifications
Specifications
| Product Type | Grinding Bowl |
| Capacity (Metric) | 20 mL |
| Composition | Tungsten carbide – TC: 93.8share%, Cobalt – Co: 6.0share%, Other: 0.2share% |
| Density (Metric) | 14.95 g/cm3 |
| For Use With (Application) | For hard, abrasive samples |
| For Use With (Equipment) | For planetary micro mill Pulverisette 7 premium line |
| Hardness | 92.1HRA |
| Includes | Lid, seal ring and label field |
| Material | Hardmetal Tungsten Carbide |
| Material (Secondary) | Steel Casing |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?