missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Harsh Environment Multi-Purpose Polyester Labels for BMP71 and M710

Product Code. 31910383
Change view
Click to view available options
Color:
White
Yellow
Dimensions (L x W):
6 x 15 mm
6 x 17 mm
Unit Size:
750 rolls
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) unitSize
31910383 White 6 x 17 mm 750 rolls
31910384 Yellow 6 x 17 mm 750 rolls
31910403 White 6 x 15 mm 750 rolls
31910393 Yellow 6 x 15 mm 750 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31910383 Supplier Brady™ Supplier No. 313460
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Polyester labels that neatly fit the most commonly used circuit breakers

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
  • A ribbon is required to print this material. Use Part Number M7-R6000 for the M710 / BMP71 Label Printers

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) for White Only
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-sided
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit board Labeling, Component and equipment Labeling, General identification, Inventory and inspection Labeling, Electrical Labeling
For Use With (Equipment) BMP71, M710
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Shape Rectangle
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (L x W) 6 x 17 mm
Length (English) 16 ft.
Width (English) 0.67 in.
Width (Metric) 17 mm
Width (English) Printable Area 17 mm
Height (English) 0.24 in.
Height (Metric) 6 mm
Alternate Part Number M7-219-423
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.