missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Harsh Environment Multi-Purpose Polyester Labels for M610, M611,and BMP61

Product Code. 31910404 Shop All Brady Products
Change view
Click to view available options
Color:
White
Yellow
Dimensions (L x W):
6 x 15 mm
6 x 17 mm
Unit Size:
750 rolls
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Unit Size
31910404 Yellow 6 x 15 mm 750 rolls
31910371 White 6 x 17 mm 750 rolls
31910380 Yellow 6 x 17 mm 750 rolls
31910368 White 6 x 15 mm 750 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31910404 Supplier Brady™ Supplier No. 313455
  • ONLINE EXCLUSIVE PRICE
    71.00 €
    69.14 € / 750 rolls
    Save 1.86 €
    2% Off
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyester labels that neatly fit the most commonly used circuit breakers

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
  • A ribbon is required to print this material. Use Part Number M61-R6010 for the M610 / BMP61 / M611

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) for White Only
Adhesive Type Permanent Acrylic
Coating None
Color Yellow
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-sided
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit board Labeling, Component and equipment Labeling, General identification, Inventory and inspection Labeling, Electrical Labeling
For Use With (Equipment) M610, M611, BMP61
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Shape Rectangle
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (L x W) 6 x 15 mm
Length (English) 16 ft.
Width (English) 0.59 in.
Width (Metric) 15 mm
Width (English) Printable Area 15 mm
Height (English) 0.24 in.
Height (Metric) 6 mm
Alternate Part Number M6-220-423-YL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.