missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Harsh Environment Multipurpose Die-cut Opaque Polyester Labels for M6/M7 Printers

Permanent polyester is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Brand:  Brady™ 173318

 View more versions of this product

Product Code. 17828294

  • ONLINE EXCLUSIVE PRICE
    55.50 €
    53.89 € / Pack of 750
    Save 1.61 €
    2% Off
Estimated Shipment: 09-10-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • UL approved, CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -70°C to 110°C (-94°F to 230°F)
  • Made of B-423 polyester material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
White
Die-cut
Single-side Printable
Label
Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling
No
Rectangle
-70°C to +110°C
0.076 mm
0.2 in.
12.7 mm
M7-5-423
Halogen-free (DIN VDE 0472 Part 815)
None
Gloss
Polyester
Thermal Transfer
Non-sterile
M710, BMP71
750 Labels
-94°F to +230°F
0.003 in.
0.2 x 0.5 in.
0.5 in.
5.08 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.