missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Harsh Environment Multipurpose Polyester Labels with Header for M6/M7 Printers

Product Code. 17801399
Change view
Click to view available options
Dimensions (L x W):
0.75 x 1.5 in.
0.75 x 1.63 in.
1.5 x 0.75 in.
Color:
Black, White
Green, White
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Unit Size:
Pack of 250
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color For Use With (Equipment) unitSize
17801399 0.75 x 1.63 in. Black, White M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 250
17819054 0.75 x 1.5 in. Green, White M710, BMP71 Pack of 250
17831599 0.75 x 1.5 in. Green, White M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 250
17831669 0.75 x 1.5 in. Black, White M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 250
17851469 1.5 x 0.75 in. Green, White M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17801399 Supplier Brady™ Supplier No. 173862
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent polyester is UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic to support solar panel identification.

  • Ideal for use in electronic PCB and component identification, bar code labels, rating plates and solar panel identification
  • Glossy white finish with permanent acrylic is thermal transfer printable
  • UL approved, CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Made of B-423 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color Black, White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (L x W) 0.75 x 1.63 in.
Length (English) 0.75 in.
Width (English) 1.63 in.
Width (Metric) 41.4 mm
Height (Metric) 19.05 mm
Alternate Part Number M6-35-423-PROP
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.