missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Harsh Environment Multipurpose Polyester Labels for M710 and BMP71

Product Code. 17849194 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
12.7 x 25.4 mm
25.4 x 25.4 mm
4.75 x 25.4 mm
6.35 x 22.86 mm
6.99 x 25.4 mm
9.53 x 25.4 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 250
Pack of 500
Pack of 750
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Shape Unit Size
17849194 12.7 x 25.4 mm Rectangle Pack of 500
17859154 4.75 x 25.4 mm Rectangle Pack of 750
17818944 6.35 x 22.86 mm Rectangle Pack of 750
17848814 6.99 x 25.4 mm Rectangle Pack of 750
17899044 9.53 x 25.4 mm Rectangle Pack of 500
17888864 25.4 x 25.4 mm Square Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17849194 Supplier Brady™ Supplier No. 173412
  • ONLINE EXCLUSIVE PRICE
    61.20 €
    59.14 € / Pack of 500
    Save 2.06 €
    3% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Harsh Environment Multipurpose Polyester Labels for use with Brady™ Printers M710 and BMP71.

  • Permanent polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification
  • Glossy white finish with permanent acrylic is thermal transfer printable
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -70°C to +110°C (-94°F to +230°F)
  • Brady™ authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
  • A ribbon is required to print this material

Specifications

Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M710, BMP71
Labels per Row 1 Label
Min. Operating Temperature (Metric) -70°C
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (L x W) 12.7 x 25.4 mm
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 25.4 mm
Alternate Part Number M7-17-423
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.