missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 4 L bath volume
- Max. media temperature: 180°C
- Ergonomic handles
- Key button to lock heating bath temperature
- Clear, black-and-white display
- Safety operating modes A, B, C
- Permanent set-point/ actual temperature display
- USB interface
Specifications
Specifications
| Controller Type | Turning Knob |
| Capacity (Metric) | 4 L |
| Temperature Range | Room temperature to 180°C |
| Display | LCD |
| Material | Stainless Steel |
| Plug Type | UK-Style |
| Dimensions (D x W x H) | 325 x 330 x 190 mm |
| Height (Metric) Interior | 130 mm |
| Diameter (Metric) | Outer: 257 mm; Inner: 225 mm |
| Voltage | 200/240 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
