missing translation for 'onlineSavingsMsg'
Learn More

Horst™ HB Heating Tape

Product Code. 10799632
Change view
Click to view available options
Length (Metric):
1.0 m
1.5 m
2.0 m
Wattage:
250w
350w
500w
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Wattage unitSize
10799632 1.0 m 250w Each
10097021 1.5 m 350w Each
10250732 2.0 m 500w Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10799632 Supplier Horst™ Supplier No. 20202
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Length (Metric) 1.0 m
Voltage 230 V
Model HB
Length (Metric) Power Cord 0.5 m
Wattage 250w
Width (Metric) 30mm
Product Type Heating Tape
For Use With (Application) For Very Small Winding Radii
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.