missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER HB60 Heating Circulator
Click to view available options
Height (Metric):
498 mm
Unit Size:
Each
Description
HB60 with new controller 'Pilot ONE'
- Heating circulator
- Temperature range: 60°C to 250°C
- Heating capacity: 6kW
- Pressure pump max.: 90L/min / 2. 5bar
- Pump connection: M30 x 1.5
- Power supply: 400V 3∼N 50/60Hz
Specifications
Specifications
| Certifications/Compliance | Safety class III/FL, DIN 12876 |
| Temperature Range | 60°C to 250°C |
| Type | Heating Circulator |
| Heating Capacity | 6 kW |
| Material | Stainless Steel Pump |
| Model | HB60 |
| Temperature Stability | ±0.01°C |
| Width (Metric) | 323 mm |
| Height (Metric) | 498 mm |
| Electrical Requirements | 400 V 3~N 50/60 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction