missing translation for 'onlineSavingsMsg'
Learn More

Robu™ HCL-Absorber

Product Code. 10158586
Change view
Click to view available options
Diameter (Metric):
25 mm Bottom
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10158586 25 mm Bottom Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10158586 Supplier Robu™ Supplier No. 18901
  • ONLINE EXCLUSIVE PRICE
    108.20 €
    102.25 € / Pack of 1
    Save 5.95 €
    5% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Robu™ HCL-Absorber for determination of O2-demand in water.

  • 1 mol K2Cr2O7 = 1.5 mol O2
  • It is highly resistant to most chemicals such as solvents, acids and alkalis

Specifications

Description NSK 29/32, NSH 29/32
Pore Size 100 to 160 μm
Length (Metric) 65 mm tip, 190 mm overall
Diameter (Metric) 25 mm Bottom
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.