missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Type-T Bolt-On Probe Mini-Connector, Grounded, Straight, 304 Stainless Steel Armored/Fiber Cable

Product Code. 11725049 Shop All Cole-Parmer Products
Change view
Click to view available options
Certifications/Compliance:
ANSI
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Certifications/Compliance Unit Size
11725049 ANSI Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11725049 Supplier Digi-Sense Supplier No. 0850085
  • ONLINE EXCLUSIVE PRICE
    55.00 €
    47.83 € / Pack of 1
    Save 7.17 €
    13% Off
Estimated Shipment: 29-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy Duty Type-T Bolt-On Probe Mini-Connector for long term installation.

  • Each Probe comes with a bolt on washer that is 0.62 in. OD and 0.28 in. ID for quick easy installation.
  • Once installed, the rugged design allows for continuous long term readings.
  • This probe is not recommended for damp or wet conditions.
  • Response Time: 3 seconds or greater.
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Specifications

Certifications/Compliance ANSI
Temperature (Metric) -200°C to +260°C
Type Thermocouple Probe
Material 304 Stainless Steel
Temperature (English) -328°F to +500°F
Length (English) 5 ft.
Length (Metric) 1.5 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.