missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Stainless Lab Worktable, Mobile

Product Code. 15997181
Change view
Click to view available options
Dimensions (L x W x H):
48 x 30 x 34 in.
60 x 30 x 34 in.
72 x 30 x 34 in.
96 x 30 x 34 in.
Material:
Stainless Steel
Weight (Metric):
47.6 kg
56.2 kg
58.9 kg
63 kg
70.7 kg
71 kg
72.5 kg
82.5 kg
91 kg
92 kg
103 kg
Frame Type:
Open base (H-frame)
Open base (U-frame)
With Undershelf
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Material Weight (Metric) Frame Type unitSize
15997181 60 x 30 x 34 in. Stainless Steel 63 kg Open base (U-frame) Each
15977181 60 x 30 x 34 in. Stainless Steel 72.5 kg With Undershelf Each
15967191 96 x 30 x 34 in. Stainless Steel 92 kg Open base (H-frame) Each
15927191 72 x 30 x 34 in. Stainless Steel 70.7 kg Open base (H-frame) Each
15917191 72 x 30 x 34 in. Stainless Steel 82.5 kg With Undershelf Each
15937191 72 x 30 x 34 in. Stainless Steel 71 kg Open base (U-frame) Each
15977191 96 x 30 x 34 in. Stainless Steel 91 kg Open base (U-frame) Each
15957191 96 x 30 x 34 in. Stainless Steel 103 kg With Undershelf Each
15947181 48 x 30 x 34 in. Stainless Steel 47.6 kg With Undershelf Each
15957181 48 x 30 x 34 in. Stainless Steel 58.9 kg Open base (U-frame) Each
15987181 60 x 30 x 34 in. Stainless Steel 56.2 kg Open base (H-frame) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15997181 Supplier Metro™ Supplier No. MWT306US

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Moving lab equipment is now easy. Metro HD Super Stainless Lab Worktable, with an open base and built-in mobility features, is designed for cleanliness, stability, and convenience in any laboratory environment.

  • With four 5 in. diameter (12.7cm) swivel casters, two with foot-operated brakes
  • Seamless, 14-gauge stainless-steel work surface with rounded edges
  • Comfortable 34 in. (86.4cm) height
  • Support structure virtually eliminates drumming

Order Info

Shipped knocked down. Assembles easily without tools. Casters sold separately.

Specifications

Product Type Mobile Table
Dimensions (L x W x H) 60 x 30 x 34 in.
For Use With (Application) Ideal for lab
Frame Type Open base (U-frame)
Height (English) 34 in.
Height (Metric) 86.4 cm
Includes Four 5 in. dia. swivel casters, two with foot operated brakes
Length (English) 60 in.
Length (Metric) 152.4 cm
Weight (English) 139 lb.
Weight (Metric) 63 kg
Width (English) 30 in.
Width (Metric) 76.2 cm
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.