missing translation for 'onlineSavingsMsg'
Learn More

Semadeni™ HDPE, Bottle

Product Code. 11737202
Change view
Click to view available options
Capacity (Metric):
10 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11737202 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11737202 Supplier Semadeni™ Supplier No. 1842
  • ONLINE EXCLUSIVE PRICE
    28.76 €
    20.49 € / Pack of 1
    Save 8.27 €
    28% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For Use With: For the transport of dangerous goods; Color: Natural

  • Available in different capacities
  • Square in shape
  • With plastic carrying handle and closure

Specifications

Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Certifications/Compliance UN Approval
Color Natural
For Use With (Application) For the transport of dangerous goods
Height (Metric) 365 mm
Includes Dense cap and plastic carrying handle
Material HDPE
No. per Pack 1 Ea.
Product Type Square Bottle
Shape Square
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.