missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ 25L Carboy, HDPE

Product Code. 10463861
Change view
Click to view available options
Capacity (Metric):
25 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10463861 25 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10463861 Supplier Kautex™ Supplier No. 2000084138
  • ONLINE EXCLUSIVE PRICE
    79.00 €
    67.04 € / Pack of 1
    Save 11.96 €
    15% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For Use With: storage, filling, transporting

  • Natural color
  • Blue printed graduation markings
  • Screwed-on closure
  • Comes with a yellow dust cap (dust cap does not seal the carboy)
  • Stopcock connections are available as accessories
  • Applications include storage, transfer and transport
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.6 gal.
Capacity (Metric) 25 L
Diameter (Metric) Inner Neck 50 mm
Diameter (Metric) Outer 278 mm
For Use With (Application) Storage, Filling, Transporting
Includes Closure
Material HDPE
No. per Case 5/Cs.
No. per Pack 1 Ea.
Product Type Carboy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.