missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Prolong the life of all types of glassware with HDPE protective netting. Poly-NetTM HDPE Protective Netting fits snugly over laboratory glassware to reduce breakage and safeguard against flying glass.
Use 1/4" to 5/8" diameter sizes for smaller instruments (thermometers, pipettes, electrodes, tubes, syringes, and small bottles). Use 1" to 10" diameter sizes for bottles, flasks, beakers, funnels, desiccators, and columns. Heavy-gauge poly-net is more rigid than close-mesh poly-net; use when extra protection is needed.
- Tough, resilient HDPE netting
- Available in rolls of ten
- Different diameters to fit most vessels
- Easily cut to needed length
- Maximum temperature is 125°F (51°C)
Specifications
Specifications
| Color | Green |
| Diameter (Metric) Inner | 64 to 76 mm |
| Temperature (Metric) Max | 80°C |
| For Use With (Application) | Extra Protection |
| Model | 0413-GREEN |
| Packaging Quantity | 1 Each |
| Description | Heavy-Gauge Poly-Net |
| For Use With | For Bottles, Flasks, Beakers, Funnels, Desiccators, and Columns |
| Overall Length (Metric) | 25 m |
| Material | HDPE |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?