missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HDPE Coated Wire Rack

Product Code. 16605844 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Array:
3 x 8
4 x 10
4 x 12
6 x 12
6 x 8
8 x 10
9 x 12
Size:
200 x 83 x 59 mm
204 x 161 x 65 mm
205 x 105 x 65 mm
237 x 127 x 65 mm
240 x 190 x 80 mm
240 x 90 x 80 mm
241 x 188 x 65 mm
273 x 105 x 80 mm
277 x 209 x 98 mm
280.4 x 120.8 x 81.6 mm
290 x 118 x 80 mm
290 x 230 x 80 mm
350 x 260 x 98 mm
357 x 139 x 98 mm
Diameter (Metric) Well:
10-13 mm
13-16 mm
16-20 mm
20-24 mm
20-25 mm
25-30 mm
30-40 mm
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Array Size Diameter (Metric) Well Unit Size
16605844 3 x 8 357 x 139 x 98 mm 30-40 mm Each
16685834 3 x 8 273 x 105 x 80 mm 20-25 mm Each
16605834 4 x 10 200 x 83 x 59 mm 13-16 mm Each
16635834 4 x 10 240 x 90 x 80 mm 16-20 mm Each
16655834 4 x 10 280.4 x 120.8 x 81.6 mm 20-24 mm Each
16665834 4 x 10 290 x 118 x 80 mm 20-25 mm Each
16615834 4 x 12 237 x 127 x 65 mm 13-16 mm Each
16695834 6 x 8 277 x 209 x 98 mm 25-30 mm Each
16615844 6 x 8 350 x 260 x 98 mm 30-40 mm Each
16685824 6 x 12 205 x 105 x 65 mm 10-13 mm Each
16645834 8 x 10 240 x 190 x 80 mm 16-20 mm Each
16675834 8 x 10 290 x 230 x 80 mm 20-25 mm Each
16695824 9 x 12 204 x 161 x 65 mm 10-13 mm Each
16625834 9 x 12 241 x 188 x 65 mm 13-16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Codice prodotto. 16605844
  • ONLINE EXCLUSIVE PRICE
    19.40 €
    16.66 € / Pack of 1
    Save 2.74 €
    14% Off
Visualizza tutte le promozioni
Estimated Shipment: 29-12-2026
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.

  • Chemically-resistant HDPE Coated Wire Racks
  • Racks can be used between temperatures of -40°C and 121°C
  • Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
  • Square wells and three deck levels help keep tubes secure
  • Autoclavable
  • Slotted Bottom Support

Specifica

Autoclavable Autoclavable
Color Blue
Holds Tubes
Material HDPE-coated Wire
Positions 1
Shape Rectangular, Rounded Corners
Stackable Yes, When Empty
Sterility Non-sterile
No. per Case 12
No. per Pack 1
Size 357 x 139 x 98 mm
Dimensions (L x W) 357 x 139 mm
Dimensions (L x W x H) 357 x 139 x 98 mm
Length (Metric) 357 mm
Length (English) 14.10 in.
Width (English) 5.50 in.
Height (English) 3.90 in.
Diameter (Metric) Well 30-40 mm
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 98 mm
Array 3 x 8
Width (Metric) 139 mm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.