missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE, Compact Jerry Can (Electroconductive)

Product Code. p-9072039 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
5 L
10 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16399531

Brand: Buerkle™ 04351055

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: For use in explosion-proof areas; Closure Material: HDPE; Color: Black

  • HDPE, black, anti-static
  • For use in explosion-proof areas
  • For dispensing and storing combustible and highly flammable liquids
  • With or without threaded connector 3/4 in.
  • Due to its narrow width, the canister requires very little room
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Closure Color Black
Closure Material HDPE
Color Black
Depth (English) 13.19 in.
Depth (Metric) 335 mm
Description Canister
Dimensions (L x W x H) 335 x 65 x 335 mm
Disposable Reusable
For Use With (Application) For Use in Explosion-Proof Areas
For Use With (Equipment) Anti-Static Set
Graduations Liter
Height (English) 13.19 in.
Height (Metric) 335 mm
Length (English) 13.19 in.
Length (Metric) 335 mm
Material Anti-static HDPE
Product Type Jerry Can
Width (English) 2.56 in.
Width (Metric) 65 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.