missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE, Compact Jerry Can Set (Electroconductive)

Product Code. 16379531 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16379531 5 L Each
16389531 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16379531 Supplier Buerkle™ Supplier No. 04350005
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: For use in explosion-proof areas; Closure Material: HDPE; Color: Black

  • HDPE, black, anti-static
  • For use in explosion-proof areas
  • For dispensing and storing combustible and highly flammable liquids
  • Set consists of a compact jerrycan and a StopCock PA
  • Due to its narrow width, the canister requires very little room
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Closure Color Black
Closure Material HDPE
Color Black
Description Canister
Dimensions (L x W x H) 335 x 65 x 335 mm
Disposable Reusable
For Use With (Application) For Use in Explosion-Proof Areas
For Use With (Equipment) Canister Support
Graduations Liter
Height (English) 13.19 in.
Height (Metric) 335 mm
Includes StopCock PA
Length (English) 13.19 in.
Length (Metric) 335 mm
Material Anti-static HDPE
No. per Pack 1 Ea.
Product Type Jerry Can Set
Width (English) 2.56 in.
Width (Metric) 65 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.