missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PowderDispo Disposable Sampler
BIOPHARMAGREENER_CHOICE

Product Code. 10035524 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
60 mL
100 mL
Length (Metric):
300 mm
500 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 10035524

Brand: Buerkle™ 53935521

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Designed to sample cross-sections of powdery or slightly cohesive substances. The Buerkle™ PowderDispo Disposable Sampler can sample from bags or similar containers with its lance. Sterile and non-sterile varieties are available.

  • Ideal disposable sampler for cross-section samples of powdery or slightly cohesive substances
  • Complete all-layers samples can be taken from bags or smaller containers with the lance
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Sterile
Diameter (Metric) 21 mm
Length (Metric) 500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.