missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ HDPE General Purpose Funnels

Product Code. 15783179
Change view
Click to view available options
Diameter (Metric)Top:
80mm
110mm
130mm
Diameter (Metric) Stem:
14.7mm
20mm
13mL
Length (Metric) Stem:
27mm
38mm
43mm
Capacity (Metric):
100 mL
300 mL
450 mL
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Diameter (Metric) Stem Length (Metric) Stem Capacity (Metric) unitSize
15783179 110mm 14.7mm 38mm 300 mL Pack of 10
15845587 80mm 13mL 27mm 100 mL Pack of 10
15793179 130mm 20mm 43mm 450 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15783179 Supplier Kartell™ Supplier No. 0017200
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from HDPE for optimum strength and chemical resistance. Kartell™ HDPE General Purpose Funnels provide safety and precision in filling bottles in the laboratory.

  • Suitable for a wide range of liquids
  • Upstand on rim reduces potential overflow
  • Outer ribbing eliminates back pressure
  • Hanging eye for storage

Specifications

Diameter (Metric)Top 110mm
Capacity (Metric) 300 mL
Diameter (Metric) Stem 14.7mm
Material HDPE
For Use With (Application) Suitable for a wide range of liquids
Length (Metric) Stem 38mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.