missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE, Series 353 Industrial Jerry Can
Description
- Comprehensive range of closure accessories facilitate multipurpose use
- Available in natural or blue colors
- Leakproof
- UN approval for: 2.5 to 5 L and 10 to 30 L jerrycans
Specifications
Specifications
| Capacity (Metric) | 2 L |
| Description | Color: Natural |
| Diameter (Metric) Inner Neck | 45 mm |
| Dimensions (L x W x H) | 145 x 109 x 196 mm |
| Material | HDPE |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?