missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE Series 353 Industrial Jerry Can

Product Code. 17888177
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Pack of 36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17888177 20 L Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17888177 Supplier Kautex™ Supplier No. 2000096232
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

HDPE Series 353 Industrial Jerry Can can be used for almost any purpose. Applications include storage, packaging and transport.

  • Manufactured from HDPE
  • For closure sizes DIN 55/51
  • UN approval for: 2.5 to 5 L and 10 to 30 L jerry cans
  • Can be used for almost any purpose
  • Applications include storage, packaging and transport
  • Available in blue or natural color
  • Comprehensive range of closure accessories facilitate multipurpose use
Note: Cap is sold separately; see Kautex Screw Closures (10689931).
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Type Screw Cap
Color Blue
Diameter (English) Inner Neck 1.9 in.
Diameter (Metric) Inner Neck 48.5 mm
Dimensions (L x W x H) 290 x 246 x 385 mm
For Use With (Application) Storage, Packaging, Transport
Includes Jerry Can Only
Material HDPE
Product Type Jerry Can
Weight (Metric) 0.950 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.