missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ HDPE Industrial Tank

Product Code. 31945339
Change view
Click to view available options
Capacity (Metric):
2 L
5 L
10 L
Closure Size:
GL45
GL51
Unit Size:
Pack of 24
Pack of 25
Pack of 40
Pack of 48
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
31945339 10 L GL51 Pack of 25
15706978 5 L GL51 Pack of 40
10089922 10 L GL51 Pack of 24
10335443 2 L GL45 Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31945339 Supplier Kartell™ Supplier No. 0178200
  • ONLINE EXCLUSIVE PRICE
    302.93 €
    258.57 € / Pack of 25
    Save 44.36 €
    14% Off
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Kartell™ HDPE Industrial Tank is useful in everyday laboratory practice and features a comfortable handle with a secure seal-cap following DIN recommendations.

  • Features a standardized industrial packaging design
  • Useful in everyday laboratory practice
  • Made of High Density PE food grade
  • Includes a comfortable handle
  • Features a secure seal-cap following DIN recommendations
  • It's conform to UN regulation on transportation of dangerous and toxic liquids and is suitable for road (ADR-RID), sea (IMO-IMDG) and air (IATA-ICAO) transport

Specifications

Closure Size GL51
Closure Seal-cap
Material HDPE
Capacity (Metric) 10 L
Length (Metric) 320 mm
Width (Metric) 225 mm
Height (Metric) 195 mm
No. per Pack 24
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.