missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ HDPE Jerry Can

Product Code. 15634856
Change view
Click to view available options
Capacity (Metric):
2.5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15634856 2.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15634856 Supplier Azpack™ Supplier No. 15634856
  • ONLINE EXCLUSIVE PRICE
    19.00 €
    9.38 € / Pack of 1
    Save 9.62 €
    50% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Capacity Metric: 2.5 L

  • High density polyethylene construction
  • Includes loose fitted tamper evident cap with EPE foam gasket
  • Stackable
  • Weight: 120g
  • Tolerances: +/- 3 mm on dimensions
  • UN mark 3H1/Y1.9/150/../A/PA-03/403322/PP

Specifications

Capacity (Metric) 2.5 L
Certifications/Compliance UN approved
Closure Size DIN 45
Color Natural
Dimensions (L x W x H) 145 x 130 x 201 mm
Material HDPE
Product Type Jerry Can
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.