missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE, Jerry Can (Non-Sterile)
Click to view available options
:
Capacity: 2.5L; 220L x 160W x 105mmH
Description
- 2.5L size has molded graduations, a bowed neck and a red leakproof cap with an impervious seal
- 5L size has a red security cap without a seal
- 10L size has a leakproof cap with an impervious seal
Specifications
Specifications
| Capacity (English) | 0.7 gal. |
| Capacity (Metric) | 2.5 L |
| Certifications/Compliance | EC N°1935/2004 |
| Closure Color | Red |
| Closure Material | LDPE |
| Closure Type | Screw Cap with Wad |
| Description | Non-sterile |
| Diameter (Metric) Inner Neck | 26 mm |
| Dimensions (L x W x H) | 220 x 160 x 105mm |
| For Use With (Application) | For environmental, industrial uses |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction