missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure
GREENER_CHOICE

Product Code. 15222210
Change view
Click to view available options
Capacity (Metric):
2000 mL
4000 mL
Level:
Certified
Unprocessed
Unit Size:
Each
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Level unitSize
15222210 2000 mL Certified Each
15232210 4000 mL Unprocessed Each
15931621 4000 mL Certified Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15222210 Supplier Thermo Scientific™ Supplier No. 3152000
  • ONLINE EXCLUSIVE PRICE
    10.60 €
    10.28 € / Pack of 1
    Save 0.32 €
    3% Off
In Stock
Ajouter au panier
Ajouter au panier
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Pour higher volume samples more easily with these HDPE jugs that meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

Pour higher volume samples more easily with Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure. Jugs meet or exceed EPA performance-based standards for metals, cyanide and fluoride. With a narrow mouth, these jugs make pouring higher volume samples easy. Sturdy handle makes carrying easy as well. Recommended for collecting water samples to be analyzed for inorganic trace analytes.

  • HDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscous liquids
  • Sturdy handle for easy transport and pouring
  • Unprocessed container comes assembled and ready for your own cleaning procedure

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Includes

  • Polypropylene screw closures
  • Certified containers also include barcoding, analysis labels, COA, security sealed carton
TRUSTED_SUSTAINABILITY

Spécification

Capacity 0.5 gal., 2000 mL
Capacity (Metric) 2000 mL
Capacity (English) 0.5 gal.
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description HDPE Jug
Diameter (English) 5.51 in.
Material HDPE
No. per Case 6
Packaging Case of 6
Replacement Closure 067-3800WBP
Sterility Non-sterile
Transparency Translucent
Certified Metals and water quality, CN, F
Closure Color White
Level Certified
Volume (English) Brim 66 oz.
Volume (Metric) Brim 1951 mL
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Shape Round
Height (Metric) 287 mm
Height (English) 11.29 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 140 mm
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.