missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Narrow-necked square bottle
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
20 mL
50 mL
100 mL
Unit Size:
Each
Description
- HDPE, transparent, shatterproof
- Special labelling area for labels or manual lettering
- Leakproof
Specifications
Specifications
| Capacity (Metric) | 20 mL |
| Color | Transparent |
| Diameter (Metric) Inner Neck | 13 mm |
| Material | HDPE |
| Length (Metric) | 27 mm |
| Quantity | 1 |
| Width (Metric) | 27 mm |
| Thread Size (Metric) | 18 mm |
| Closure Included | Yes |
| Mouth | Narrow |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction