missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE, Screw Closure with Tamper-evident Ring (Red)

Product Code. 15116675
Change view
Click to view available options
Thread Size (Metric):
45 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size (Metric) Unit Size
15116675 45 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15116675 Supplier Kautex™ Supplier No. 2000085870
  • ONLINE EXCLUSIVE PRICE
    1.00 €
    0.60 € / Pack of 1
    Save 0.40 €
    40% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For Use With: 2/2,5/3,6/8 Jerrycan

  • Screw closure
  • HDPE
  • Tamper evident ring
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Includes Tamper Evident Ring
Material HDPE
Thread Size (Metric) 45 mm
For Use With (Equipment) 2, 2.5, 3, 6, 8 L Jerrycan
Product Type Screw Closure
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.