missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE Spray Bottles with Pump Vaporizer and Safety Cap

Product Code. 31188920 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
31188920 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31188920 Supplier Buerkle™ Supplier No. 03093007
  • ONLINE EXCLUSIVE PRICE
    3.10 €
    2.78 € / Pack of 1
    Save 0.32 €
    10% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vaporize liquids at the push of a button in an environmentally compatible way with these HDPE spray bottles. Buerkle™ HDPE Spray Bottles with Pump Vaporizer and Safety Cap feature a protective cover which prevents unintentional pressing of the pump and acts as a dust cover.

  • Transparent for easy identification of contents
  • Bottle made of HDPE, spray pump made of PP and stainless steel
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Color White
Material LDPE, Polypropylene
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Narrow
Chemical Label Blank
Autoclavable Not Autoclavable
Capacity (English) 1.0144 fl oz.
Shape Cylindrical
Disposable Reusable
Product Type HDPE Spray Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.