missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Storage and Stacking Container

Product Code. 10507912 Shop All Bürkle Products
Change view
Click to view available options
Volume (Metric):
11 L
17 L
23 L
38 L
45 L
64 L
80 L
Dimensions (L x W x H):
400 x 300 x 120 mm
400 x 300 x 180 mm
400 x 300 x 220 mm
600 x 400 x 120 mm
600 x 400 x 180 mm
600 x 400 x 220 mm
600 x 400 x 320 mm
600 x 400 x 420 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Dimensions (L x W x H) Unit Size
10507912 23 L 600 x 400 x 120 mm Each
10298700 11 L 400 x 300 x 120 mm Each
10657921 17 L 400 x 300 x 180 mm Each
11901471 23 L 400 x 300 x 220 mm Each
10461231 38 L 600 x 400 x 180 mm Each
10701212 45 L 600 x 400 x 220 mm Each
10229180 64 L 600 x 400 x 320 mm Each
11921471 80 L 600 x 400 x 420 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10507912 Supplier Buerkle™ Supplier No. 34140123
  • ONLINE EXCLUSIVE PRICE
    45.45 €
    42.16 € / Pack of 1
    Save 3.29 €
    7% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ Polypropylene Storage and Stacking Container with external reinforcement ribs.

  • Made of durable PP with external reinforcement ribs
  • Temperature resistant from -40°C to 90°C
  • According to Euro standards
  • Lid and transport rollers available as accessory
TRUSTED_SUSTAINABILITY

Specifications

Product Type Storage Case
Color Gray
Material Polypropylene
Certifications/Compliance According to Euro standards
Dimensions (D x W x H) Interior 567 x 367 x 114 mm
Dimensions (L x W x H) 600 x 400 x 120 mm
Height (Metric) 120 mm
Height (Metric) Interior 114 mm
Length (Metric) 600 mm
Length (Metric) Interior 567 mm
Volume (Metric) 23 L
Width (Metric) 400 mm
Width (Metric) Interior 367 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.