missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HDPE Tubing

Product Code. 11759998 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Outer:
6.4 mm
9.6 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
11759998 9.6 mm Each
11730239 6.4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11759998 Supplier Cole-Parmer™ Supplier No. 9550106
  • ONLINE EXCLUSIVE PRICE
    57.00 €
    53.51 € / Pack of 1
    Save 3.49 €
    6% Off
Estimated Shipment: 18-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material HDPE
Diameter (Metric) Outer 9.6 mm
Overall Length (Metric) 30.48 m
Thickness (Metric) 1.6 mm
For Use With (Application) General-purpose lab and industrial use
Min. Operating Temperature (Metric) -75°C
Packaging Quantity 1 Each
Sterility Sterile
Color Translucent
Maximum Pressure 272 psi
Max. Operating Temperature (Metric) 66°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.