Learn More
Buerkle™ HDPE Universal Storage Containers
Practical storage containers with closed gripping edges for safe transport of pourable or liquid contents. Rounded inner edges and smooth inner surfaces for easycleaningenable use in the food stuffs/hygiene sector.
Brand: Buerkle™ 3418-0194
Additional Details : Weight : 3.59600kg
Alert:
Attention! Make sure to pay attention to the “List of Chemical Resistance“!
Description
- HDPE, white
- Can be stacked
Specifications
94 L | |
Smooth inner finish | |
HDPE | |
Food Stuffs and Hygiene Sector | |
Storage Container | |
450 mm | |
400 mm |
Regulation (EC) No 1935/2004, Regulation (EU) 10/2011 | |
White | |
Rectangular | |
Stackable | |
660 mm | |
410 mm |