missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE Wide Neck Square Bottles

Product Code. 10485942 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10485942

Brand: Buerkle™ 03380250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cost-effective square bottle for packing and storing of liquids, powders and granules.

  • HDPE, transparent, shatterproof
  • Special labelling area for labels or manual lettering
  • Leakproof
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Transparent
Description Square
Diameter (Metric) Inner Neck 30 mm
Material HDPE
Length (Metric) 59 mm
Width (Metric) 59 mm
Thread Size (Metric) 50 mm
Closure Included Yes
Mouth Narrow
Height (Metric) 110.5 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.