missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Headspace-Vial, Crimp, Long Neck, Clear Glass

Product Code. 10070952 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
11.7 mL
20.9 mL
21.2 mL
Base Style:
Flat Bottom
Round Bottom
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Base Style Unit Size
10070952 20.9 mL Round Bottom Pack of 100
10680843 11.7 mL Flat Bottom Pack of 100
12971231 21.2 mL Flat Bottom Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10070952
Big Savings for Better Separation
Use promo code 27992
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Rounded or flat bottom.

  • Crimp Neck
  • Flat bottom
  • Long neck
  • Glass
  • Clear
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 22.5 mm
Material Glass
Volume (Metric) 20.9 mL
For Use With (Application) Headspace
Neck Style Crimp
Packaging Type CleanPack, Polypropylene Box
Volume (Metric) Residual <800 μL
Volume (Metric) Working 20 mL
Base Style Round Bottom
Quantity 100
Closure Size ND20
Marking Spot No
Height (Metric) 75.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.